Zoro Homepage

Hydraulic Motor

  • Mfr # TG0170VE610AAAA

  • Zoro # G716557635


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Max. Oil Temp.
130 Degrees F
Min. Oil Viscosity
200 SUS
Displacement
10.3 cu. in./rev.
Series
TG Series
Max. RPM
554 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG0170VE610AAAA
Zoro #
G716557635
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Motor
Max. Oil Temp.
130 Degrees F
Min. Oil Viscosity
200 SUS
Displacement
10.3 cu. in./rev.
Series
TG Series
Max. RPM
554 RPM
Pressure Rating
3,000 psid (Continuous); 4,000 psid (Intermittent)
Flange Mount
4-Bolt with 3/8"-16 UNC
Continuous Torque
4,216 in-lb

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.