Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor

  • Mfr # TG0335US170AABB

  • Zoro # G416557706


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Displacement
20.6 cu. in./rev.
Shaft Type
19 Tooth Spline
Continuous Torque
8,533 in-lb
Shaft Dia.
1 in
Mounting Plate Width
5.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG0335US170AABB
Zoro #
G416557706
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Mounting Plate Width
5.314 in
Port Size
7/8-14 SAE
Length
6.79 in

Details

Displacement
20.6 cu. in./rev.
Shaft Type
19 Tooth Spline
Continuous Torque
8,533 in-lb
Flange Mount
Wheel
Pressure Rating
3,000 psid (Continuous); 4,000 psid (Intermittent)
Min. Oil Viscosity
200 SUS
Max. Oil Temp.
130 Degrees F
Item
Hydraulic Motor
Series
TG Series
Max. RPM
277 RPM

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.