Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor

  • Mfr # TG0475MS050AAAA

  • Zoro # G516557514


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Displacement
22 1 cu. in./rev.
Max. RPM
660 RPM
Series
TG Series
Max. Oil Temp.
130 Degrees F
Shaft Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG0475MS050AAAA
Zoro #
G516557514
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Length
11.53 in
Shaft Length
2.15 in
Mounting Plate Width
5.25 in
Port Size
7/8-14 SAE

Details

Displacement
22 1 cu. in./rev.
Max. RPM
660 RPM
Series
TG Series
Max. Oil Temp.
130 Degrees F
Shaft Type
14 Tooth Spline
Continuous Torque
3,455 in-lb
Pressure Rating
1,000 to 3,000 psi (Continuous); 1,500 to 4,000 psi (Intermittent)
Min. Oil Viscosity
200 SUS
Flange Mount
Magneto
Item
Hydraulic Motor

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.