Zoro Homepage

Hydraulic Motor

  • Mfr # TG0960MS050AAAA

  • Zoro # G616557568


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Width
5.25 in
Length
13.66 in
Shaft Type
14 Tooth Spline
Port Size
7/8-14 SAE
Shaft Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG0960MS050AAAA
Zoro #
G616557568
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Width
5.25 in
Length
13.66 in
Port Size
7/8-14 SAE
Shaft Length
2.15 in
Shaft Dia.
1 1/4 in

Details

Shaft Type
14 Tooth Spline
Displacement
58.5 cu. in./rev.
Series
TG Series
Flange Mount
Magneto
Max. Oil Temp.
130 Degrees F
Max. RPM
660 RPM
Continuous Torque
3,455 in-lb
Min. Oil Viscosity
200 SUS
Item
Hydraulic Motor
Pressure Rating
1,000 to 3,000 psi (Continuous); 1,500 to 4,000 psi (Intermittent)

Description

Hydraulic Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.