Hydraulic Pressure Filter, 7,000 psi
- Mfr # WPF110QEVM2KS081
- Zoro # G322705802
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Material
Fluorocarbon (Seal); Iron (Head); Steel (Bowl)
Head Type - Filters
Single
Bypass Valve Pressure
50 psi
Filter Media - Filters
Microglass
Nominal Flow
10 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPF110QEVM2KS081
- Zoro #
- G322705802
- UPC #
- -
- Country of Origin
- United States
- Material
- Fluorocarbon (Seal); Iron (Head); Steel (Bowl)
- Head Type - Filters
- Single
- Bypass Valve Pressure
- 50 psi
- Filter Media - Filters
- Microglass
- Nominal Flow
- 10 gpm
- Item
- Hydraulic Pressure Filter
- Max. Pressure
- 7,000 psi
- Max. Fatigue Pressure Rating
- 6,000 psi
- Micron Rating
- 10
- Shell Material
- Fluorocarbon (Seal); Iron (Head); Steel (Bowl)
- Traction Material
- Fluorocarbon (Seal); Iron (Head); Steel (Bowl)
Dimensions
- Inlet Port Thread Size
- SAE #8
- Outlet Port Thread Size
- SAE #8
Description
Hydraulic Pressure Filter, Max. Pressure 7,000 psi, Nominal Flow 10 gpm, Filter Media - Filters Microglass, Micron Rating 10, Inlet Port Thread Size SAE #8, Outlet Port Thread Size SAE #8, Bypass Valve Pressure 50 psi, Head Type - Filters Single, Max. Fatigue Pressure Rating 6,000 psi, Material Fluorocarbon (Seal); Iron (Head); Steel (Bowl)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.