Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pressure Filter, 7,000 psi

  • Mfr # WPF310QEVM2KY161

  • Zoro # G622631672


product price: $1,270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPF310QEVM2KY161
Zoro #
G622631672
UPC #
-
Country of Origin
United States

Description

Hydraulic Pressure Filter, Max. Pressure 7,000 psi, Nominal Flow 40 gpm, Filter Media - Filters Microglass, Micron Rating 10, Inlet Port Thread Size SAE #1, Outlet Port Thread Size SAE #1, Bypass Valve Pressure 50 psi, Head Type - Filters Single, Max. Fatigue Pressure Rating 6,000 psi, Material Fluorocarbon (Seal); Iron (Head); Steel (Bowl)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.