Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size

  • Mfr # SH8-63

  • Zoro # G4685134


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Coupler Thread Size
1"-11-1/2
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH8-63
Zoro #
G4685134
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Thread Size
1"-11-1/2
Overall Length
2 29/32 in
Max. Outside Dia.
1 7/8 in
Coupling Size
1 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
1000 psi
Coupler Body Material
303 Stainless Steel
Coupler Finish
Plain
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
303 Stainless Steel
Coupling Locking Type
Ball
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Bearing Material
Stainless Steel
Parker Interchange
SH8-63
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Hansen Interchange
LL8-KP36
Fitting Type
Female NPTF
Valve Type
Poppet
Snap-Tite Interchange
S72N16-16F
Safeway Interchange
SS101-8
Includes Shut Off
Yes
Finish/Coating
Plain
Max. Flow Rate
189 lpm
Coupling Component
Plug
Includes Valve
Yes
Includes Bearing
Yes
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
3,000 psi

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 303 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 189 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.