Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size

  • Mfr # SST-N8

  • Zoro # G4692484


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ST
Connection Type
NPT
Coupler Thread Size
1"-11-1/2
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SST-N8
Zoro #
G4692484
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Length
2-23/64"
Thread Size
1"-11-1/2
Overall Length
2 11/32 in
Max. Outside Dia.
1 7/8 in
Coupling Size
1 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
50.0 gpm
Max. Pressure
1700 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Series
ST
For Use With
Parker ST Series
Body Material
303 Stainless Steel
Coupling Locking Type
Ball
Parker Interchange
SST-N8
Locking Mechanism
Ball
Bearing Material
Stainless Steel
Coupler Connection Type
FNPT
Operating Temp. Range
-40 Degrees to 250 Degrees F
Includes Valve
No
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
1,700 psi
Includes Bearing
Yes
Finish/Coating
Plain
Fitting Type
FNPT
Includes Shut Off
No
Max. Flow Rate
189.27 lpm
Coupling Component
Plug

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 1,700 psi, Max. Flow Rate 189.27 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.