Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size

  • Mfr # SST-N4

  • Zoro # G4662971


product price: $52.59
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ST
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-N4
Zoro #
G4662971
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
1-55/64"
Thread Size
1/2"-14
Overall Length
1 7/8 in
Coupling Size
1/2 in
Max. Outside Dia.
1 5/16 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Series
ST
For Use With
Parker ST Series
Body Material
303 Stainless Steel
Coupling Locking Type
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
SST-N4
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
Coupling Component
Plug
Includes Bearing
Yes
Includes Shut Off
No
Max. Flow Rate
45.43 lpm
Finish/Coating
Plain
Fitting Type
Female NPTF
Includes Valve
No

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.43 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products