Zoro Homepage

Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size

  • Mfr # SST-2

  • Zoro # G4665516


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-2
Zoro #
G4665516
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 9/16 in
Max. Outside Dia.
15/16 in
Coupling Size
1/4 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
6700 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Series
ST
For Use With
Parker ST Series
Body Material
303 Stainless Steel
Coupling Locking Type
Ball
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Locking Mechanism
Ball
Parker Interchange
SST-2
Hansen Interchange
SST-2
Fitting Type
Female NPTF
Finish/Coating
Plain
Includes Shut Off
No
Includes Valve
No
Coupling Component
Socket
Includes Bearing
Yes
Max. Flow Rate
22.71 lpm
Max. Working Pressure @ 70 F
6,700 psi
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Socket, ST Series, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 6,700 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.