Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size

  • Mfr # SH3-63

  • Zoro # G4680417


product price: $55.35
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH3-63
Zoro #
G4680417
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Thread Size
3/8"-18
Overall Length
1 11/16 in
Coupling Size
3/8 in
Max. Outside Dia.
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
1500 psi
Coupler Body Material
303 Stainless Steel
Coupler Finish
Plain
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
303 Stainless Steel
Coupling Locking Type
Ball
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Parker Interchange
SH3-63
Valve Design
Poppet
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Bearing Material
Stainless Steel
Hansen Interchange
LL3-K21
Max. Flow Rate
23 lpm
Includes Valve
Yes
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
5,000 psi
Valve Type
Poppet
Coupling Component
Plug
Snap-Tite Interchange
S72N6-6F
Finish/Coating
Plain
Hose Fitting Gender
Female
Safeway Interchange
SS101-3
Fitting Type
Female NPTF
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 303 Stainless Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 23 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.