Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 7/8"-14 Thread Size

  • Mfr # SH4-63-T10

  • Zoro # G4649066


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Thread Size
7/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH4-63-T10
Zoro #
G4649066
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/8"-14
Coupler Body Size
1/2"
Thread Size
7/8"-14
Overall Length
2 1/8 in
Max. Outside Dia.
1 3/8 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
1500 psi
Coupler Body Material
303 Stainless Steel
Coupler Finish
Plain
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Coupler
Body Material
303 Stainless Steel
Coupling Locking Type
Ball
Includes
Heavy Duty Steel Nipples, Steam, Valve Actuator
Bearing Material
Stainless Steel
Parker Interchange
SH4-63-T10
Valve Design
Poppet
Coupler Connection Type
ORB
Standards
ISO 7241-1 Series B
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Valve Type
Poppet
Includes Valve
Yes
Includes Shut Off
Yes
Hose Fitting Gender
Female
Finish/Coating
Plain
Fitting Type
Female ORB
Max. Working Pressure @ 70 F
5,000 psi
Coupling Component
Plug
Includes Bearing
Yes
Max. Flow Rate
45 lpm

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 303 Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 45 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.