Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SH2-62

  • Zoro # G4659566


product price: $73.85
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH2-62
Zoro #
G4659566
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
2 7/32 in
Coupling Size
1/4 in
Max. Outside Dia.
1 1/8 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Nipple
Body Material
303 Stainless Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Valve Design
Poppet
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
SH2-62
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Bearing Material
Stainless Steel
Hansen Interchange
LL2-H16
Includes Valve
Yes
Fitting Type
Female NPTF
Snap-Tite Interchange
S72C4-4F
Finish/Coating
Plain
Valve Type
Poppet
Hose Fitting Gender
Female
Coupling Component
Socket
Safeway Interchange
SS105-2
Includes Shut Off
Yes
Includes Bearing
Yes
Max. Working Pressure @ 70 F
5,000 psi
Max. Flow Rate
11 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.