Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 60 Series

  • Mfr # SH8-62-T16

  • Zoro # G4685904


product price:  $542.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Thread Size
1-5/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH8-62-T16
Zoro #
G4685904
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-5/16"-12
Coupler Body Size
1"
Thread Size
1-5/16"-12
Overall Length
4 3/16 in
Max. Outside Dia.
2 1/2 in
Coupling Size
1 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
50.0 gpm
Max. Pressure
1000 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Shut Off
double
Series
60
For Use With
ISO 7241-1 Series B Nipple
Body Material
303 Stainless Steel
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
ORB
Valve Design
Poppet
Parker Interchange
SH8-62-T16
Bearing Material
Stainless Steel
Standards
ISO 7241-1 Series B
Finish/Coating
Plain
Valve Type
Poppet
Max. Working Pressure @ 70 F
3,000 psi
Includes Bearing
Yes
Hose Fitting Gender
Female
Includes Shut Off
Yes
Coupling Component
Socket
Fitting Type
Female ORB
Includes Valve
Yes
Max. Flow Rate
189 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, 303 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 189 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.