Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series

  • Mfr # S71-3C4-4F

  • Zoro # G6110002


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
71
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S71-3C4-4F
Zoro #
G6110002
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-31/32"
Thread Size
1/4"-18
Overall Length
1 31/32 in
Max. Outside Dia.
1 3/16 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
71
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
5.0 gpm
Max. Pressure
5000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
316 Stainless Steel
Coupler Finish
Plain
Shut Off
Yes
Series
71
Body Material
316 Stainless Steel
Coupling Locking Type
Push-to-Connect
Includes
Sleeve Lock
Bearing Material
316 Stainless Steel
Coupler Connection Type
NPTF
Locking Mechanism
Ball
Valve Design
Flush Face
Operating Temp. Range
-40 Degrees to 200 Degrees F
Parker Interchange
S71-3C4-4F
Max. Flow Rate
18.93 lpm
Hose Fitting Gender
Female
Finish/Coating
Plain
Includes Valve
Yes
Coupling Component
Socket
Includes Bearing
Yes
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
5,000 psi
Fitting Type
Female NPTF
Valve Type
Non-Spill
Sub-Brand
Snap-Tite

Description

Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 18.93 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.