Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series

  • Mfr # FS-251-4BZ

  • Zoro # G9853634


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
Flush Face
Connection Type
CPI Bulkhead
Coupler Thread Size
9/16"-18
Seal Material
Fluorocarbon
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-251-4BZ
Zoro #
G9853634
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
1/4"
Thread Size
9/16"-18
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
Flush Face
Connection Type
CPI Bulkhead
Seal Material
Fluorocarbon
Coupler Flow Rate
3.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
316 Stainless Steel
Sleeve Material
Stainless Steel
Coupler Finish
Chrome Plated
Series
FS
Body Material
316 Stainless Steel
Coupling Locking Type
Push-to-Connect
Valve Type
Flush Face
Finish/Coating
Chrome Plated
Includes Valve
Yes
Max. Flow Rate
11.36 lpm
Coupling Component
Socket
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
2,000 psi
Fitting Type
Female CPI Bulkhead

Description

Hydraulic Quick Connect Hose Coupling, Socket, FS Series, 316 Stainless Steel, Coupling Size 1/4 in, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 11.36 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products