Zoro Homepage

Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SSH2-63Y

  • Zoro # G4666182


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH2-63Y
Zoro #
G4666182
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 9/16 in
Max. Outside Dia.
7/8 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Fluorocarbon
Coupler Flow Rate
3.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
316 Stainless Steel
Coupler Finish
Plain
Series
60
For Use With
ISO 7241-1 Serie B Acoplador
Body Material
316 Stainless Steel
Coupling Locking Type
Sleeve
Standards
ISO 7241-1 Series B
Coupler Connection Type
FNPT
Valve Design
Poppet
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
SSH2-63Y
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting Gender
Female
Valve Type
Poppet
Includes Bearing
Yes
Fitting Type
Female NPTF
Max. Flow Rate
11 lpm
Includes Valve
Yes
Includes Shut Off
Yes
Coupling Component
Plug
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products