Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/8"-18 Thread Size, 60 Series

  • Mfr # BH3-61

  • Zoro # G4693044


product price: $25.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH3-61
Zoro #
G4693044
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Thread Size
3/8"-18
Overall Length
1 11/16 in
Max. Outside Dia.
1 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
1000 psi
Coupler Body Material
Brass
Coupler Finish
Plain
Shut Off
double
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
Brass
Coupling Locking Type
Ball
Includes
Heavy Duty Steel Nipples, Steam, Valve Actuator
Valve Design
Poppet
Locking Mechanism
Ball
Standards
ISO 7241-1 Series B
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Parker Interchange
BH3-61
Hansen Interchange
B3-K21
Includes Valve
Yes
Max. Flow Rate
23 lpm
Hose Fitting Gender
Female
Finish/Coating
Plain
Coupling Component
Plug
Includes Bearing
Yes
Includes Shut Off
Yes
Valve Type
Poppet
Snap-Tite Interchange
B72N6-6F
Fitting Type
Female NPTF
Safeway Interchange
BS101-3
Max. Working Pressure @ 70 F
2,700 psi

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 2,700 psi, Max. Flow Rate 23 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.