Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series

  • Mfr # BH8-60

  • Zoro # G4690165


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
1"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH8-60
Zoro #
G4690165
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Thread Size
1"-11-1/2
Overall Length
4 3/16 in
Max. Outside Dia.
2 1/2 in
Coupling Size
1 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
50.0 gpm
Max. Pressure
1000 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Nipple
Body Material
Brass
Coupling Locking Type
Sleeve
Includes
Sleeve-Lock, Steam, Valve Actuator
Valve Design
Poppet
Parker Interchange
BH8-60
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 7241-1 Series B
Hansen Interchange
B8-HP36
Coupling Component
Socket
Hose Fitting Gender
Female
Fitting Type
Female NPTF
Valve Type
Poppet
Includes Valve
Yes
Safeway Interchange
BS105-8
Max. Flow Rate
189 lpm
Max. Working Pressure @ 70 F
1,500 psi
Finish/Coating
Plain
Includes Bearing
Yes
Includes Shut Off
Yes
Snap-Tite Interchange
B72C16-16F

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Brass, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 189 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.