Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series
Mfr # BST-4
Zoro # G4652557
product price: $48.69
/eaKey Features
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
1/2"-14
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST-4
Zoro #
G4652557
UPC #
-
Country of Origin
United States
Dimensions
Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Length
1-63/64"
Thread Size
1/2"-14
Overall Length
2 in
Max. Outside Dia.
1 5/16 in
Coupling Size
1/2 in
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 2,200 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.