Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series

  • Mfr # P308-01A

  • Zoro # G5133536


product price: $20.55
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
Moldmate
Connection Type
NPTF
Seal Material
Silicone
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P308-01A
Zoro #
G5133536
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
3/8"
Length
1-41/64"
Thread Size
1/4"-18
Overall Length
1 7/8 in
Max. Outside Dia.
15/16 in
Coupling Size
3/8 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
Moldmate
Connection Type
NPTF
Seal Material
Silicone
Coupler Flow Rate
3.0 gpm
Max. Pressure
200 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Series
Moldmate
Body Material
Brass
Coupling Locking Type
Sleeve
Bearing Material
440 Stainless Steel
Coupler Connection Type
FNPT
Operating Temp. Range
-20 Degrees to 400 Degrees F
Seal Type
Interface
Locking Mechanism
Ball
Includes Bearing
Yes
Finish/Coating
Plain
Includes Shut Off
No
Max. Flow Rate
22.71 lpm
Fitting Type
Female NPTF
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
200 psi
Coupling Component
Socket
Includes Valve
No

Description

Hydraulic Quick Connect Hose Coupling, Socket, Moldmate Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.