Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series

  • Mfr # BH1-61

  • Zoro # G4660564


product price: $17.45
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Coupler Thread Size
1/8"-27
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH1-61
Zoro #
G4660564
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/8"-27
Coupler Body Size
1/8"
Thread Size
1/8"-27
Overall Length
1 1/4 in
Coupling Size
1/8 in
Max. Outside Dia.
21/32 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
0.8 gpm
Max. Pressure
1000 psi
Coupler Body Material
Brass
Coupler Finish
Plain
Shut Off
double
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
Brass
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Locking Mechanism
Ball
Bearing Material
Stainless Steel
Standards
ISO 7241-1 Series B
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
BH1-61
Coupler Connection Type
FNPT
Hansen Interchange
B1-K11
Includes Valve
Yes
Fitting Type
Female NPTF
Snap-Tite Interchange
B72N2-2F
Finish/Coating
Plain
Includes Bearing
Yes
Coupling Component
Plug
Max. Working Pressure @ 70 F
3,000 psi
Max. Flow Rate
3 lpm
Hose Fitting Gender
Female
Valve Type
Poppet
Safeway Interchange
BS101-1
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Brass, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 3 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products