Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series

  • Mfr # BST-6M

  • Zoro # G4704777


product price: $46.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST-6M
Zoro #
G4704777
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
2-11/64"
Thread Size
3/4"-14
Overall Length
2 3/16 in
Max. Outside Dia.
1 11/16 in
Coupling Size
3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ST
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
28.0 gpm
Max. Pressure
1700 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
ST
For Use With
Parker ST Series
Body Material
Brass
Coupling Locking Type
Sleeve
Includes
Sleeve Lock
Bearing Material
Stainless Steel
Parker Interchange
BST-6M
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Includes Shut Off
No
Includes Bearing
Yes
Finish/Coating
Plain
Max. Flow Rate
106 lpm
Includes Valve
No
Max. Working Pressure @ 70 F
1,700 psi
Fitting Type
Male NPTF
Coupling Component
Socket
Hose Fitting Gender
Male

Description

Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 1,700 psi, Max. Flow Rate 106 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.