Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series
Mfr # BST-N6
Zoro # G4656127
product price: $18.79
/eaKey Features
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST-N6
Zoro #
G4656127
UPC #
-
Country of Origin
United States
Dimensions
Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
2-5/32"
Thread Size
3/4"-14
Overall Length
2 5/32 in
Coupling Size
3/4 in
Max. Outside Dia.
1 9/16 in
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 1,700 psi, Max. Flow Rate 106 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.