Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series

  • Mfr # BST-N3M

  • Zoro # G4673146


product price: $7.69
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ST
Connection Type
NPTF
Coupler Thread Size
3/8"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST-N3M
Zoro #
G4673146
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
1-45/63"
Thread Size
3/8"-18
Overall Length
1 11/16 in
Max. Outside Dia.
13/16 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ST
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
2700 psi
Coupler Body Material
Brass
Coupler Finish
Plain
Series
ST
For Use With
Parker ST Series
Body Material
Brass
Coupling Locking Type
Sleeve
Operating Temp. Range
-40 Degrees to 250 Degrees F
Bearing Material
Stainless Steel
Parker Interchange
BST-N3M
Coupler Connection Type
MNPT
Locking Mechanism
Ball
Includes Bearing
Yes
Finish/Coating
Plain
Hose Fitting Gender
Male
Coupling Component
Plug
Includes Valve
No
Fitting Type
Male NPTF
Max. Working Pressure @ 70 F
2,700 psi
Includes Shut Off
No
Max. Flow Rate
45.42 lpm

Description

Hydraulic Quick Connect Hose Coupling, Plug, ST Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 2,700 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.