Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, MoldMate Series

  • Mfr # PC206AV-BP

  • Zoro # G5134062


product price: $18.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
Moldmate
Seal Material
Fluorocarbon, Silicone
Coupler Body Size
1/4"
Coupler Flow Rate
3.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC206AV-BP
Zoro #
G5134062
UPC #
-
Country of Origin
United States

Dimensions

Coupler Body Size
1/4"
Hose Inside Dia.
3/8"
Overall Length
2 11/16 in
Max. Outside Dia.
11/16 in
Coupling Size
1/4 in

Description

Hydraulic Quick Connect Hose Coupling, Socket, MoldMate Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.