Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series

  • Mfr # PC306V

  • Zoro # G5133651


product price: $31.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
Moldmate
Connection Type
Hose Barb
Seal Material
Fluorocarbon, Silicone
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC306V
Zoro #
G5133651
UPC #
-
Country of Origin
United States

Dimensions

Coupler Body Size
3/8"
Hose Inside Dia.
3/8"
Overall Length
3 3/16 in
Coupling Size
3/8 in
Max. Outside Dia.
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
Moldmate
Connection Type
Hose Barb
Seal Material
Fluorocarbon, Silicone
Coupler Flow Rate
6.0 gpm
Max. Pressure
200 psi
Coupler Body Material
Brass
Sleeve Material
Steel
Shut Off
Poppet Shut Off
Series
Moldmate
Body Material
Brass
Coupling Locking Type
Sleeve
Operating Temp. Range
-20 Degrees to 400 Degrees F
Bearing Material
440 Stainless Steel
Locking Mechanism
Ball
Coupler Connection Type
Standard Hose Barb
Seal Type
Tubular Valve
Valve Type
Poppet
Finish/Coating
Plain
Includes Shut Off
Yes
Includes Valve
Yes
Includes Bearing
Yes
Max. Working Pressure @ 70 F
200 psi
Max. Flow Rate
22.71 lpm
Hose Fitting Gender
Male
Coupling Component
Socket
Fitting Type
Male Hose Barb

Description

Hydraulic Quick Connect Hose Coupling, Socket, Moldmate Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.