Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series

  • Mfr # PC308V

  • Zoro # G5131576


product price: $30.99
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
Moldmate
Connection Type
Hose Barb
Seal Material
Fluorocarbon, Silicone
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC308V
Zoro #
G5131576
UPC #
-
Country of Origin
United States

Dimensions

Coupler Body Size
3/8"
Hose Inside Dia.
1/2"
Overall Length
3 3/16 in
Coupling Size
3/8 in
Max. Outside Dia.
1 in

Description

Hydraulic Quick Connect Hose Coupling, Socket, Moldmate Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.