Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series

  • Mfr # SH71-3N16-16F

  • Zoro # G6152876


product price:  $1,207.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
71
Connection Type
NPSF
Seal Material
Nitrile
Coupler Thread Size
1"-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH71-3N16-16F
Zoro #
G6152876
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1"-11-1/2
Coupler Body Size
1"
Length
3-15/64"
Thread Size
1"-11-1/2
Overall Length
3 1/4 in
Max. Outside Dia.
2 3/32 in
Coupling Size
1 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
71
Connection Type
NPSF
Seal Material
Nitrile
Coupler Flow Rate
60.0 gpm
Max. Pressure
7500 psi
Coupler Body Material
HP Stainless Steel
Sleeve Material
HP Stainless Steel
Coupler Finish
Plain
Shut Off
Yes
Series
71
Body Material
High Pressure Stainless Steel
Coupling Locking Type
Ball
Coupler Connection Type
NPSF
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 200 Degrees F
Valve Design
Flush Face
Includes Shut Off
Yes
Includes Bearing
No
Finish/Coating
Plain
Max. Flow Rate
227.12 lpm
Coupling Component
Plug
Fitting Type
Female NPSF
Valve Type
Non-Spill
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
7,500 psi
Includes Valve
Yes
Sub-Brand
Snap-Tite

Description

Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, High Pressure Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 227.12 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.