Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling Set, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series

  • Mfr # 3000-2

  • Zoro # G4671633


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Set
Coupler Interchange Type
3000
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000-2
Zoro #
G4671633
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
2 3/8 in
Coupling Size
1/4 in
Max. Outside Dia.
1 1/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling Set
Quick Coupler Type
Hydraulic Coupler Set
Coupler Interchange Type
3000
Connection Type
NPT
Seal Material
Polyurethane
Coupler Flow Rate
3.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
3000
Body Material
Steel
Coupling Locking Type
Ball
Valve Design
Ball
Parker Interchange
3000-2
Locking Mechanism
Threaded
Pioneer Interchange
3000-2
Coupler Connection Type
FNPT and MNPT
Operating Temp. Range
-22 Degrees to 238 Degrees F
Fitting Type
FNPT and MNPT
Includes Shut Off
No
Finish/Coating
Plain
Includes Valve
Yes
Max. Flow Rate
11.36 lpm
Hose Fitting Gender
(1) Male; (1) Female
Max. Working Pressure @ 70 F
10,000 psi
Coupling Component
Socket
Includes Bearing
No
Valve Type
Ball

Description

Hydraulic Quick Connect Hose Coupling Set, Socket, 3000 Series, Steel, Coupling Size 1/4 in, (1) Male; (1) Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.