Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 60 Series

  • Mfr # H6-63-T12

  • Zoro # G4689955


product price:  $54.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Coupler Thread Size
1-1/16"-12
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6-63-T12
Zoro #
G4689955
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-1/16"-12
Coupler Body Size
3/4"
Thread Size
1-1/16"-12
Overall Length
2 7/16 in
Max. Outside Dia.
1 9/16 in
Coupling Size
3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
28.0 gpm
Max. Pressure
2500 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Coupler
Body Material
Steel
Coupling Locking Type
Ball
Includes
Heavy Duty Steel Nipples, Steam, Valve Actuator
Standards
ISO 7241-1 Series B
Operating Temp. Range
-40 Degrees to 250 Degrees F
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Valve Design
Poppet
Coupler Connection Type
ORB
Parker Interchange
H6-63-T12
Includes Bearing
Yes
Max. Flow Rate
106 lpm
Fitting Type
Female ORB
Includes Valve
Yes
Coupling Component
Plug
Hose Fitting Gender
Female
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
2,500 psi
Valve Type
Poppet
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 2,500 psi, Max. Flow Rate 106 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.