Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series

  • Mfr # 3010-2

  • Zoro # G4663434


product price: $28.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
3000
Connection Type
NPTF
Coupler Thread Size
1/4"-18
Seal Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-2
Zoro #
G4663434
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-19/64"
Thread Size
1/4"-18
Overall Length
1 5/16 in
Max. Outside Dia.
1 1/8 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
3000
Connection Type
NPTF
Seal Material
Polyurethane
Coupler Flow Rate
3.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
3000
For Use With
Parker 3000 Series
Body Material
Steel
Coupling Locking Type
Ball
Coupler Connection Type
FNPT
Operating Temp. Range
-22 Degrees to 238 Degrees F
Pioneer Interchange
3010-2
Valve Design
Ball
Locking Mechanism
Threaded
Parker Interchange
3010-2
Hansen Interchange
WA-56514-00
Finish/Coating
Plain
Snap-Tite Interchange
76N4-4F
Includes Bearing
No
Max. Working Pressure @ 70 F
10,000 psi
Includes Shut Off
No
Fitting Type
Female NPTF
Coupling Component
Plug
Valve Type
Ball
Hose Fitting Gender
Female
Max. Flow Rate
11.36 lpm
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 3000 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.