Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 60 Series

  • Mfr # H2-63

  • Zoro # G4650152


product price: $12.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2-63
Zoro #
G4650152
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 9/16 in
Coupling Size
1/4 in
Max. Outside Dia.
7/8 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
5000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Shut Off
double
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
Steel
Coupling Locking Type
Ball
Includes
Heavy Duty Steel Nipples, Steam, Valve Actuator
Valve Design
Poppet
Bearing Material
Stainless Steel
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Parker Interchange
H2-63
Hansen Interchange
2-K16
Max. Flow Rate
11 lpm
Includes Bearing
Yes
Includes Valve
Yes
Safeway Interchange
S101-2
Includes Shut Off
Yes
Valve Type
Poppet
Finish/Coating
Plain
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
5,000 psi
Fitting Type
Female NPTF
Coupling Component
Plug
Snap-Tite Interchange
72N4-4F

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.