Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series

  • Mfr # H2-63-T6

  • Zoro # G4661072


product price: $18.35
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Coupler Thread Size
9/16"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2-63-T6
Zoro #
G4661072
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
1/4"
Thread Size
9/16"-18
Overall Length
1 11/16 in
Max. Outside Dia.
1 in
Coupling Size
1/4 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
5000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
60
For Use With
ISO 7241-1 Series B Coupler
Body Material
Steel
Coupling Locking Type
Ball
Bearing Material
Stainless Steel
Parker Interchange
H2-63-T6
Locking Mechanism
Ball
Valve Design
Poppet
Standards
ISO 7241-1 Series B
Coupler Connection Type
FSAE
Operating Temp. Range
-40 Degrees to 250 Degrees F
Hansen Interchange
2-K6
Valve Type
Poppet
Includes Shut Off
Yes
Hose Fitting Gender
Female
Includes Valve
Yes
Max. Flow Rate
11 lpm
Snap-Tite Interchange
72N4-6EF
Max. Working Pressure @ 70 F
5,000 psi
Safeway Interchange
S101-2-6
Coupling Component
Plug
Fitting Type
Female ORB
Finish/Coating
Plain
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.