Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size

  • Mfr # 71-3N12-12EF

  • Zoro # G6073234


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
71
Connection Type
UNF
Coupler Thread Size
1-1/16"-12
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3N12-12EF
Zoro #
G6073234
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-1/16"-12
Coupler Body Size
3/4"
Length
2-31/32"
Thread Size
1-1/16"-12
Overall Length
2 15/16 in
Max. Outside Dia.
1 15/16 in
Coupling Size
3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
71
Connection Type
UNF
Seal Material
Nitrile
Coupler Flow Rate
40.0 gpm
Max. Pressure
7500 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
71
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Valve Design
Flush Face
Operating Temp. Range
-40 Degrees to 200 Degrees F
Locking Mechanism
Ball
Coupler Connection Type
UNF
Parker Interchange
71-3N12-12EF
Hose Fitting Gender
Female
Coupling Component
Plug
Valve Type
Non-Spill
Max. Working Pressure @ 70 F
7,500 psi
Max. Flow Rate
151.4 lpm
Includes Bearing
No
Finish/Coating
Zinc Plated
Includes Valve
Yes
Includes Shut Off
Yes
Fitting Type
Female UNF
Sub-Brand
Snap-Tite

Description

Hydraulic Quick Connect Hose Coupling, Plug, 71 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 7,500 psi, Max. Flow Rate 151.4 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.