Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size

  • Mfr # FEM-621-16BMF-NL

  • Zoro # G9855804


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
ISO 16028
Connection Type
Bulkhead Flare
Coupler Thread Size
1-5/16"-12
Seal Material
Nitrile, Polyurethane
Coupler Body Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-621-16BMF-NL
Zoro #
G9855804
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-5/16"-12
Coupler Body Size
5/8"
Thread Size
1-5/16"-12
Coupling Size
5/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 16028
Connection Type
Bulkhead Flare
Seal Material
Nitrile, Polyurethane
Coupler Flow Rate
20.0 gpm
Max. Pressure
3625 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Trivalent Chromium Zinc
Series
FEM
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Valve Type
Flush Face
Finish/Coating
Trivalent Chromium Zinc
Max. Flow Rate
75.71 lpm
Coupling Component
Socket
Includes Shut Off
Yes
Includes Valve
Yes
Max. Working Pressure @ 70 F
3,625 psi
Fitting Type
Male Bulkhead Flare

Description

Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 5/8 in, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 75.71 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.