Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # 71-3C6-8FV
Zoro # G6095643
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
71
Connection Type
NPTF
Coupler Thread Size
1/2"-14
Seal Material
Fluorocarbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-3C6-8FV
Zoro #
G6095643
UPC #
-
Country of Origin
United States
Dimensions
Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Overall Length
2 9/16 in
Max. Outside Dia.
1 9/16 in
Coupling Size
3/8 in
Description
Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 45.42 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.