This item is Discontinued.

Parker Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size FEM-502-8FP

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (Discontinued)

  • Mfr # FEM-502-8FP
  • Zoro # G4686586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEM-502-8FP
Zoro #
G4686586
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Length
2-49/64"
Overall Length
2 3/4 in
Max. Outside Dia.
1 3/8 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
FEM
Connection Type
UNF
Coupler Flow Rate
12.0 gpm
Max. Pressure
3625 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
FEM
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Standards
ISO 16028
Bearing Material
Stainless Steel
For Use With
ISO 16028 Coupler
Parker Interchange
FEM-502-8FP
Valve Design
Non-Spill
Seal Material
Nitrile, Polyurethane
Operating Temp. Range
-40 Degrees to 250 Degrees F
Hansen Interchange
12FFP50
Hose Fitting Gender
Female
Coupling Component
Plug
Valve Type
Non-Spill
Fitting Type
Female UNF
Includes Shut Off
Yes
Includes Bearing
Yes
Snap-Tite Interchange
74N8-8F
Max. Working Pressure @ 70 F
3,625 psi
Max. Flow Rate
45.42 lpm
Safeway Interchange
FFE491-4
Finish/Coating
Plain
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 45.42 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.