Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # FEM-502-8FP

  • Zoro # G9855980


product price: $57.79
/ea

Key Features

Coupler Interchange Type
ISO 16028
Connection Type
NPT
Coupler Thread Size
1/2"-14
Seal Material
Nitrile, Polyurethane
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-502-8FP
Zoro #
G9855980
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
1/2"
Thread Size
1/2"-14
Overall Length
2 3/4 in
Max. Outside Dia.
1 3/8 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 16028
Connection Type
NPT
Seal Material
Nitrile, Polyurethane
Coupler Flow Rate
12.0 gpm
Max. Pressure
3625 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Trivalent Chromium Zinc
Series
FEM
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Coupling Component
Plug
Fitting Type
FNPT
Valve Type
Flush Face
Max. Working Pressure @ 70 F
3,625 psi
Max. Flow Rate
45.42 lpm
Finish/Coating
Trivalent Chromium Zinc
Hose Fitting Gender
Female
Includes Valve
Yes
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 45.42 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.