Coupler Body, 3/4-14, 3/4 In. Body, Steel (Discontinued)
- Mfr # FEM-751-12FP-NL
- Zoro # G4666006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FEM-751-12FP-NL
Zoro #
G4666006
UPC #
-
Country of Origin
United States
Dimensions
Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Thread Size
3/4"-14
Overall Length
3 15/16 in
Max. Outside Dia.
2 in
Coupling Size
3/4 in
Description
Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 98.42 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.