Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # FEM-752-12FP

  • Zoro # G8289988


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
FEM
Connection Type
NPSF
Seal Material
Nitrile, Polyurethane
Coupler Thread Size
3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEM-752-12FP
Zoro #
G8289988
UPC #
-
Country of Origin
Sweden

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Length
3-3/8"
Thread Size
3/4"-14
Overall Length
3 3/8 in
Max. Outside Dia.
2 in
Coupling Size
3/4 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
FEM
Connection Type
NPSF
Seal Material
Nitrile, Polyurethane
Coupler Flow Rate
26.0 gpm
Max. Pressure
3625 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
FEM
For Use With
ISO 16028 Coupler
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Parker Interchange
FEM-752-12FP
Fitting Type
Female NPSF
Includes Bearing
Yes
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Finish/Coating
Plain
Max. Flow Rate
98.42 lpm
Coupling Component
Plug
Valve Type
Non-Spill
Valve Design
Non-Spill
Standards
ISO 16028
Coupler Connection Type
NPSF
Max. Working Pressure @ 70 F
3,625 psi
Bearing Material
Stainless Steel
Includes Valve
Yes
Includes Shut Off
Yes
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Plug, FEM Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 98.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.