Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # 71-3C6-6F

  • Zoro # G6125271


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
71
Connection Type
NPTF
Coupler Thread Size
3/8"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3C6-6F
Zoro #
G6125271
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
2-23/64"
Thread Size
3/8"-18
Overall Length
2 3/8 in
Coupling Size
3/8 in
Max. Outside Dia.
1 9/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
71
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
71
Shut Off
Yes
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Includes
Sleeve Lock
Operating Temp. Range
-40 Degrees to 200 Degrees F
Coupler Connection Type
NPSF
Locking Mechanism
Ball
Valve Design
Flush Face
Bearing Material
440 Stainless Steel
Hansen Interchange
71-3C6-6F
Parker Interchange
71-3C6-6F
Includes Shut Off
Yes
Fitting Type
Female NPTF
Includes Valve
Yes
Hose Fitting Gender
Female
Valve Type
Non-Spill
Max. Flow Rate
45.42 lpm
Coupling Component
Socket
Max. Working Pressure @ 70 F
10,000 psi
Finish/Coating
Zinc Plated
Includes Bearing
Yes
Sub-Brand
Snap-Tite

Description

Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 45.42 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.