This item is Discontinued.

Parker Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size FEM-501-10BMF-NL

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (Discontinued)

  • Mfr # FEM-501-10BMF-NL
  • Zoro # G4701855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-501-10BMF-NL
Zoro #
G4701855
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/8"-14
Coupler Body Size
1/2"
Thread Size
7/8"-14
Length
4-3/64"
Overall Length
4 1/16 in
Max. Outside Dia.
1 1/2 in
Coupling Size
7/8 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
FEM
Connection Type
UNF
Coupler Flow Rate
12.0 gpm
Max. Pressure
3625 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
FEM
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Locking Mechanism
Ball
For Use With
ISO 16028 Nipple
Operating Temp. Range
-40 Degrees to 250 Degrees F
Valve Design
Non-Spill
Seal Material
Nitrile, Polyurethane
Standards
ISO 16028
Coupler Connection Type
MSAE
Bearing Material
Stainless Steel
Parker Interchange
FEM-501-10BMF-NL
Includes Valve
Yes
Max. Flow Rate
45.42 lpm
Fitting Type
Male UNF
Includes Bearing
Yes
Coupling Component
Socket
Valve Type
Non-Spill
Max. Working Pressure @ 70 F
3,625 psi
Finish/Coating
Plain
Includes Shut Off
Yes
Hose Fitting Gender
Male

Description

Hydraulic Quick Connect Hose Coupling, Socket, FEM Series, Steel, Coupling Size 7/8 in, Male, Max. Working Pressure @ 70 F 3,625 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.