Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-5/16"-12 Thread Size, 60 Series

  • Mfr # H8-62-T16

  • Zoro # G4674494


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Coupler Thread Size
1-5/16"-12
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8-62-T16
Zoro #
G4674494
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1-5/16"-12
Coupler Body Size
1"
Thread Size
1-5/16"-12
Overall Length
4 3/16 in
Max. Outside Dia.
2 1/2 in
Coupling Size
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
50.0 gpm
Max. Pressure
2000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Includes
Sleeve-Lock, Steam, Valve Actuator
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Standards
ISO 7241-1 Series B
Parker Interchange
H8-62-T16
Operating Temp. Range
-40 Degrees to 250 Degrees F
Valve Design
Poppet
Coupler Connection Type
ORB
Hansen Interchange
8-HP16
Coupling Component
Socket
Fitting Type
Female ORB
Safeway Interchange
S105-8-16
Includes Shut Off
Yes
Hose Fitting Gender
Female
Valve Type
Poppet
Finish/Coating
Plain
Snap-Tite Interchange
72C16-16EF
Includes Valve
Yes
Max. Working Pressure @ 70 F
2,000 psi
Max. Flow Rate
189 lpm
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 189 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products