Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series

  • Mfr # 6601-4-4

  • Zoro # G4687252


product price: $39.35
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601-4-4
Zoro #
G4687252
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
1-55/64"
Thread Size
1/4"-18
Overall Length
1 7/8 in
Coupling Size
1/4 in
Max. Outside Dia.
1 1/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
5000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
6600
For Use With
ISO 7241-1 Series A Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Bearing Material
Stainless Steel
Parker Interchange
6601-4-4
Standards
ISO 7241-1 Series A
Valve Design
Poppet
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Hansen Interchange
HA-15211-00
Includes Valve
Yes
Includes Bearing
Yes
Fitting Type
Female NPTF
Snap-Tite Interchange
61C4-4F
Max. Working Pressure @ 70 F
5,000 psi
Finish/Coating
Plain
Safeway Interchange
S565-2
Includes Shut Off
Yes
Coupling Component
Socket
Max. Flow Rate
11.36 lpm
Hose Fitting Gender
Female
Valve Type
Poppet

Description

Hydraulic Quick Connect Hose Coupling, Socket, 6600 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.