Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series

  • Mfr # 3050-3

  • Zoro # G4665437


product price: $55.19
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
3000
Connection Type
NPTF
Coupler Thread Size
3/8"-18
Seal Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-3
Zoro #
G4665437
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
2-3/8"
Thread Size
3/8"-18
Overall Length
2 3/8 in
Max. Outside Dia.
1 3/8 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
3000
Connection Type
NPTF
Seal Material
Polyurethane
Coupler Flow Rate
12.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
3000
For Use With
Parker 3000 Series
Body Material
Steel
Coupling Locking Type
Sleeve
Operating Temp. Range
-22 Degrees to 238 Degrees F
Coupler Connection Type
MNPT
Valve Design
Ball
Locking Mechanism
Threaded
Pioneer Interchange
3050-3
Parker Interchange
3050-3
Hansen Interchange
WA-56527-00
Valve Type
Ball
Coupling Component
Socket
Snap-Tite Interchange
76C6-6M
Fitting Type
Male NPTF
Finish/Coating
Plain
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
10,000 psi
Max. Flow Rate
22.71 lpm
Includes Shut Off
No
Includes Valve
Yes
Includes Bearing
No

Description

Hydraulic Quick Connect Hose Coupling, Socket, 3000 Series, Steel, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.