Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series

  • Mfr # 6601-6-6

  • Zoro # G4659934


product price: $49.45
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601-6-6
Zoro #
G4659934
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
2-3/16"
Thread Size
3/8"-18
Overall Length
2 3/16 in
Max. Outside Dia.
1 1/4 in
Coupling Size
3/8 in

Details

Quick Coupler Type
Hydraulic Coupler Body
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
6600
For Use With
ISO 7241-1 Series A Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Valve Design
Poppet
Bearing Material
Stainless Steel
Coupler Connection Type
FNPT
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
6601-6-6
Standards
ISO 7241-1 Series A
Hansen Interchange
HA-15221-00
Includes Shut Off
Yes
Includes Bearing
Yes
Max. Working Pressure @ 70 F
4,000 psi
Includes Valve
Yes
Valve Type
Poppet
Fitting Type
Female NPTF
Snap-Tite Interchange
61C6-6F
Safeway Interchange
S565-3
Max. Flow Rate
22.71 lpm
Coupling Component
Socket
Hose Fitting Gender
Female
Finish/Coating
Plain

Description

Hydraulic Quick Connect Hose Coupling, Socket, 6600 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.