Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series

  • Mfr # 6602-6-6

  • Zoro # G4679324


product price: $29.85
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Coupler Thread Size
3/8"-18
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602-6-6
Zoro #
G4679324
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
1-5/8"
Thread Size
3/8"-18
Overall Length
1 5/8 in
Coupling Size
3/8 in
Max. Outside Dia.
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO 7241-1 Series A
Connection Type
NPTF
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
6600
For Use With
ISO 7241-1 Series A Coupler
Body Material
Steel
Coupling Locking Type
Sleeve
Parker Interchange
6602-6-6
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 7241-1 Series A
Coupler Connection Type
FNPT
Valve Design
Poppet
Hansen Interchange
HA-15222-00
Coupling Component
Plug
Includes Bearing
Yes
Finish/Coating
Plain
Max. Flow Rate
22.71 lpm
Valve Type
Poppet
Snap-Tite Interchange
61N6-6F
Includes Valve
Yes
Safeway Interchange
S561-3
Includes Shut Off
Yes
Max. Working Pressure @ 70 F
4,000 psi
Fitting Type
Female NPTF
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Plug, 6600 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.