Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series

  • Mfr # H1-62-T4

  • Zoro # G4697594


product price: $44.79
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Coupler Thread Size
7/16"-20
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1-62-T4
Zoro #
G4697594
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
7/16"-20
Coupler Body Size
1/8"
Thread Size
7/16"-20
Overall Length
2 1/16 in
Coupling Size
1/8 in
Max. Outside Dia.
15/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
0.8 gpm
Max. Pressure
5000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Zinc Plated
Series
60
Shut Off
double
For Use With
ISO 7241-1 Series B Nipple
Body Material
Steel
Coupling Locking Type
Sleeve
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
ORB
Valve Design
Poppet
Bearing Material
Stainless Steel
Parker Interchange
H1-62-T4
Locking Mechanism
Ball
Standards
ISO 7241-1 Series B
Fitting Type
Female ORB
Includes Valve
Yes
Includes Shut Off
Yes
Includes Bearing
Yes
Finish/Coating
Plain
Valve Type
Poppet
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
5,000 psi
Coupling Component
Socket
Max. Flow Rate
3 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 3 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products