Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 9/16"-18 Thread Size

  • Mfr # FET-1001-20SF

  • Zoro # G9855892


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
Flush Face
Coupler Thread Size
9/16"-18
Seal Material
Nitrile, Polyurethane
Coupler Body Size
1"
Coupler Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FET-1001-20SF
Zoro #
G9855892
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
1"
Thread Size
9/16"-18
Overall Length
7 25/32 in
Max. Outside Dia.
2 3/4 in
Coupling Size
1 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
Flush Face
Connection Type
NPSM
Seal Material
Nitrile, Polyurethane
Coupler Flow Rate
0.5 gpm
Max. Pressure
6000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
FNC
Series
FET
Body Material
Steel
Coupling Locking Type
Thread-to-Connect
Finish/Coating
Chrome Plated
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
6,000 psi
Includes Shut Off
Yes
Fitting Type
Female NPSM
Includes Valve
Yes
Coupling Component
Socket
Valve Type
Flush Face
Max. Flow Rate
1.89 lpm

Description

Hydraulic Quick Connect Hose Coupling, Socket, FET Series, Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 6,000 psi, Max. Flow Rate 1.89 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.